- 2 in Diameter
- Diamond Material
| Material | Diamond |
| Backing Material | Film |
| Used With | Carbide |
| Color | Green |
| Dia. | 2 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 6 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51111546895 |
| Material | Diamond |
| Backing Material | Film |
| Used With | Carbide |
| Color | Green |
| Dia. | 2 in |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 6 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51111546895 |