- 150 ft Length
- 4 in Width
- Aluminum Oxide Material
| Core Size | 3 in |
| Backing Wt. | 3 mil |
| Length | 150 ft |
| Color | Green |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Micron Grade | 30 μm |
| Backing Material | Polyester Film |
| Weight | 12.25 LB |
| EAN or UPC | 51144140572 |
| Core Size | 3 in |
| Backing Wt. | 3 mil |
| Length | 150 ft |
| Color | Green |
| Material | Aluminum Oxide |
| Used With | All Metals |
| Micron Grade | 30 μm |
| Backing Material | Polyester Film |
| Weight | 12.25 LB |
| EAN or UPC | 51144140572 |