- 6 in Diameter
- Aluminum Oxide Material
| Performance | Good |
| Grade | A35 |
| Backing Material | Film |
| Backing Wt. | 3 mil |
| Used With | Composites |
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Green |
| RPM [Max] | 12000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 51111546161 |

