
- 6 in Diameter
- Aluminum Oxide Material
RPM [Max] | 10000 rpm |
Backing Material | Polyester Film |
Color | Black |
Material | Aluminum Oxide |
Used With | Paint |
Method of Attachment | Hook & Loop |
Backing Wt. | 3 mil |
Performance | Good |
Dia. | 6 in |
Micron Grade | 100 μm |
Weight | 0.002 LB |
EAN or UPC | 51111545669 |
