
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Backing Material | Polyester Film |
Color | Black |
Micron Grade | 100 μm |
Type | Vacuum |
Backing Wt. | 3 mil |
Used With | Paint |
Performance | Good |
Material | Aluminum Oxide |
No. of Holes | 6 |
RPM [Max] | 10000 rpm |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
Weight | 0.002 LB |
EAN or UPC | 51111545652 |
