
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Dia. | 6 in |
Type | Vacuum |
Backing Material | Polyester Film |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
RPM [Max] | 10000 rpm |
Micron Grade | 100 μm |
No. of Holes | 8 |
Used With | Paint |
Material | Aluminum Oxide |
Color | Black |
Performance | Good |
Weight | 0.002 LB |
EAN or UPC | 51111545645 |
