
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Type | Vacuum |
Method of Attachment | Hook & Loop |
Performance | Good |
Backing Material | Polyester Film |
RPM [Max] | 10000 rpm |
Used With | Paint |
No. of Holes | 6 |
Dia. | 6 in |
Color | Green |
Backing Wt. | 3 mil |
Micron Grade | 30 μm |
Material | Aluminum Oxide |
Weight | 0.002 LB |
EAN or UPC | 51111545546 |
