
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Used With | Paint |
Performance | Good |
Type | Vacuum |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
Color | Green |
Micron Grade | 30 μm |
No. of Holes | 8 |
Material | Aluminum Oxide |
Backing Material | Polyester Film |
RPM [Max] | 10000 rpm |
Backing Wt. | 3 mil |
Weight | 0.002 LB |
EAN or UPC | 51111545539 |
