
- 5 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Material | Aluminum Oxide |
Type | Vacuum |
Backing Wt. | 3 mil |
RPM [Max] | 12000 rpm |
Backing Material | Polyester Film |
Method of Attachment | Hook & Loop |
No. of Holes | 5 |
Color | Black |
Dia. | 5 in |
Used With | Paint |
Performance | Good |
Micron Grade | 100 μm |
Weight | 0.002 LB |
EAN or UPC | 51111545478 |
