
- 5 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Performance | Good |
Micron Grade | 60 μm |
Backing Material | Polyester Film |
RPM [Max] | 12000 rpm |
Color | Black |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Used With | Paint |
No. of Holes | 5 |
Type | Vacuum |
Backing Wt. | 3 mil |
Dia. | 5 in |
Weight | 0.002 LB |
EAN or UPC | 51111545447 |
