- 3 in Diameter
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Paint |
| Backing Material | Polyester Film |
| Color | Blue, Light Blue |
| Micron Grade | 9 μm |
| Material | Aluminum Oxide |
| Performance | Good |
| Dia. | 3 in |
| Backing Wt. | 3 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51111545096 |

