- 3 in Diameter
- Aluminum Oxide Material
- Liner Type
| Used With | Paint |
| Backing Wt. | 3 mil |
| Method of Attachment | Pressure Sensitive Adhesive |
| Performance | Good |
| Backing Material | Polyester Film |
| Micron Grade | 30 μm |
| Type | Liner |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Color | Green |
| Coat Type | Closed Coat |
| Weight | 0.0 LB |
| EAN or UPC | 51111544624 |

