- 6 in Diameter
- Aluminum Oxide Material
| Method of Attachment | Pressure Sensitive Adhesive |
| Color | Red |
| Micron Grade | 60 μm |
| Backing Material | Polyester Film |
| Dia. | 6 in |
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Used With | Carbon Steel |
| Performance | Best |
| Weight | 8.25 LB |
| EAN or UPC | 51111544136 |

