- 25.21 in Length
- 3 in Width
- Diamond Material
| Color | Brown |
| Used With | Carbide |
| Width | 3 in |
| Backing Wt. | J Weight |
| Length | 25.210 in |
| Backing Material | Cloth |
| Material | Diamond |
| Weight | 0.0 LB |
| EAN or UPC | 51111517833 |
| Color | Brown |
| Used With | Carbide |
| Width | 3 in |
| Backing Wt. | J Weight |
| Length | 25.210 in |
| Backing Material | Cloth |
| Material | Diamond |
| Weight | 0.0 LB |
| EAN or UPC | 51111517833 |