- 18.93 in Length
- 1 1/2 in Width
- Diamond Material
| Used With | Carbide |
| Backing Wt. | J Weight |
| Material | Diamond |
| Color | Brown |
| Length | 18.930 in |
| Width | 1 1/2 in |
| Backing Material | Cloth |
| Weight | 0.0 LB |
| EAN or UPC | 51111517604 |
| Used With | Carbide |
| Backing Wt. | J Weight |
| Material | Diamond |
| Color | Brown |
| Length | 18.930 in |
| Width | 1 1/2 in |
| Backing Material | Cloth |
| Weight | 0.0 LB |
| EAN or UPC | 51111517604 |