- 4 in Diameter
- Silicon Carbide Material
| Backing Material | Film |
| Material | Silicon Carbide |
| Color | Gray |
| Used With | Ceramics |
| Connector Type | Ceramic Fibre Optic Connectors |
| Dia. | 4 in |
| Micron Grade | 5 μm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111517055 |

