- 132 in Length
- 2 in Width
- A16 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Backing Wt. | JE Weight |
| Color | Gray |
| Backing Material | Rayon Cloth |
| Splice Type | Film-Lok |
| Performance | Best for Preplate Finish |
| Grit | A16 |
| Length | 132 in |
| Used With | Aluminum |
| Weight | 13.5 LB |
| EAN or UPC | 51111512029 |

