- 4 1/2 in Diameter
- 1/8 in Thickness
- Ceramic Material
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Method of Attachment | Threaded |
| Material | Ceramic |
| Type | Type 27 |
| Color | Green |
| Thickness | 0.125 in |
| Performance | Best |
| Thread Size | 5/8-11 |
| Grit | 36 |
| Thread Type | Internal |
| Bond | Resin |
| Weight | 0.323 LB |
| EAN or UPC | 51111511640 |

