- 1 1/4 in Diameter
- Roloc™, Regular
| Type | Regular, Roloc™ |
| Thickness | 0.31 in |
| Method of Attachment | Adhesive Back |
| Color | Black |
| Front Color | Blue |
| Dia. | 1.25 in |
| Type of Abrasive | Coated |
| RPM [Max] | 10000 rpm |
| Density Rating | Firm |
| Weight | 0.02 LB |
| EAN or UPC | 51111511503 |

