- 132 in Length
- 4 in Width
- 80 Grit
- Ceramic Material
| Grit | 80 |
| Performance | Best |
| Flex Type | Single-Flex |
| Material | Ceramic |
| Coat Type | Open Coat |
| Width | 4 in |
| Color | Purple |
| Splice Type | Film-Lok |
| Length | 132 in |
| Backing Material | Cloth |
| Backing Wt. | Y Weight |
| Weight | 0.846 LB |
| EAN or UPC | 51111508046 |

