Skip to content Skip to navigation menu
SandBlaster™ Advanced Sanding Sponge

00051111506776

SandBlaster™ Advanced Sanding Sponge
Item #104027995
  • 150 Grit
  • 3 3/4 in Length
  • 2 1/2 in Width
SandBlaster™ Advanced Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 Grit
  • 3 3/4 in Length
  • 2 1/2 in Width
Length 3 3/4 in
Grit 150
Height 1 in
Color Red
Weight 8.333 LB
EAN or UPC 51111506776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison