Skip to content Skip to navigation menu
SandBlaster™ EDGE DETAILING Sanding Sponge

00051111505601

SandBlaster™ EDGE DETAILING Sanding Sponge
Item #103059241
  • 150 Grit
  • 4 1/2 in Length
  • 2 1/2 in Width
SandBlaster™ EDGE DETAILING Sanding Sponge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 Grit
  • 4 1/2 in Length
  • 2 1/2 in Width
Grit 150
Length 4 1/2 in
Color Red
Height 1 in
Weight 1.835 LB
EAN or UPC 51111505601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison