- 6 in Diameter
- 80 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Dia. | 6 in |
| Grit | 80 |
| Backing Material | Cloth |
| Color | Brown |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | J Weight |
| RPM [Max] | 10000 rpm |
| Weight | 0.034 LB |
| EAN or UPC | 51111504598 |

