- 7 in Diameter
- 7/8 in Center Hole
- 1/8 in Thickness
- Ceramic Material
| Grit | 36 |
| Center Hole | 7/8 in |
| Thickness | 0.125 in |
| RPM [Max] | 8500 rpm |
| Dia. | 7 in |
| Bond | Resin |
| Color | Green |
| Type | Type 27, Flexible |
| Material | Ceramic |
| Used With | All Metals |
| Performance | Best |
| Weight | 0.45 LB |
| EAN or UPC | 51111504451 |

