- 4 1/2 in Diameter
- 7/8 in Center Hole
- 1/8 in Thickness
- Ceramic Material
| Material | Ceramic |
| Performance | Best |
| Center Hole | 7/8 in |
| Bond | Resin |
| Thickness | 0.125 in |
| Grit | 46 |
| Color | Green |
| RPM [Max] | 13300 rpm |
| Type | Type 27 |
| Dia. | 4.5 in |
| Weight | 0.156 LB |
| EAN or UPC | 51111504420 |

