- 2 in Diameter
- Silicon Carbide Material
- Liner Type
| Material | Silicon Carbide |
| Type | Liner |
| Used With | Paint |
| Backing Wt. | 3 mil |
| Dia. | 2 in |
| Backing Material | Film |
| Color | Gray |
| Grade | A5 |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 6.0 LB |
| EAN or UPC | 51111504048 |

