- 5 in Diameter
- Aluminum Oxide Material
| Dia. | 5 in |
| Backing Material | Polishing Paper |
| Used With | Fibreglass |
| Color | Pink |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 3 μm |
| Material | Aluminum Oxide |
| Weight | 0.002 LB |
| EAN or UPC | 51111501917 |
| Dia. | 5 in |
| Backing Material | Polishing Paper |
| Used With | Fibreglass |
| Color | Pink |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 3 μm |
| Material | Aluminum Oxide |
| Weight | 0.002 LB |
| EAN or UPC | 51111501917 |