- 5 in Diameter
- Silicon Carbide Material
| Micron Grade | 15 μm |
| Dia. | 5 in |
| Color | Gray |
| Material | Silicon Carbide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Fibreglass |
| Backing Material | Polishing Paper |
| Weight | 0.002 LB |
| EAN or UPC | 51111501900 |
| Micron Grade | 15 μm |
| Dia. | 5 in |
| Color | Gray |
| Material | Silicon Carbide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Fibreglass |
| Backing Material | Polishing Paper |
| Weight | 0.002 LB |
| EAN or UPC | 51111501900 |