- 5 in Diameter
- Silicon Carbide Material
| Material | Silicon Carbide |
| Color | Green |
| Used With | Fibreglass |
| Micron Grade | 30 μm |
| Dia. | 5 in |
| Backing Material | Polishing Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.002 LB |
| EAN or UPC | 51111501894 |
| Material | Silicon Carbide |
| Color | Green |
| Used With | Fibreglass |
| Micron Grade | 30 μm |
| Dia. | 5 in |
| Backing Material | Polishing Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.002 LB |
| EAN or UPC | 51111501894 |