- 5 in Diameter
- Ceramic Aluminum Oxide Material
- 80 Grit
| RPM [Max] | 12000 rpm |
| Used With | Aluminum |
| Material | Ceramic Aluminum Oxide |
| Color | Orange |
| Grit | 80 |
| Coat Type | Closed Coat |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 5 in |
| Weight | 0.04 LB |
| EAN or UPC | 51111501689 |

