- 5 in Diameter
- Aluminum Oxide Material
description
- Aluminum oxide mineral coated on 3 mil polyester film with a softer resin system, in grades 1.0 and 2.0 micron. Used in polishing fiber optics as well as precision lapping operations. Provides smooth surface on precision electronic parts.
features
- Tight particle distribution
- Softer resin than other aluminum oxide products
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Backing Material | Film |
| Connector Type | Ceramic Fibre Optic Connectors |
| Material | Aluminum Oxide |
| Color | Green |
| Method of Attachment | Plain Back |
| Used With | Ceramics |
| Dia. | 5 in |
| Micron Grade | 1 ¼m |
| Diameter | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 51111501597 |

