- 11 in Length
- 9 in Width
- Diamond Material
| Color | Brown |
| Connector Type | Ceramic Fibre Optic Connectors |
| Width | 9 in |
| Backing Material | Film |
| Used With | Carbide |
| Material | Diamond |
| Length | 11 in |
| Micron Grade | 6 μm |
| Method of Attachment | Plain Back |
| Weight | 5.0 LB |
| EAN or UPC | 51111501443 |

