- 14 in Length
- 12 in Width
- Aluminum Oxide Material
| Used With | Composites |
| Backing Wt. | 3 mil |
| Method of Attachment | PSA |
| Material | Aluminum Oxide |
| Micron Grade | 60 μm |
| Length | 14 in |
| Color | Black |
| Backing Material | Polyester Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111501320 |
| Used With | Composites |
| Backing Wt. | 3 mil |
| Method of Attachment | PSA |
| Material | Aluminum Oxide |
| Micron Grade | 60 μm |
| Length | 14 in |
| Color | Black |
| Backing Material | Polyester Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111501320 |