- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Color | Green |
| Method of Attachment | Plain Back |
| Micron Grade | 1 μm |
| Material | Aluminum Oxide |
| Length | 11 in |
| Used With | Fiberglass |
| Weight | 0.045 LB |
| EAN or UPC | 51111500743 |
| Color | Green |
| Method of Attachment | Plain Back |
| Micron Grade | 1 μm |
| Material | Aluminum Oxide |
| Length | 11 in |
| Used With | Fiberglass |
| Weight | 0.045 LB |
| EAN or UPC | 51111500743 |