- Diamond Material
description
- 3M Diamond Lapping Film 661X is made from precisely graded diamond particles coated on a polyester film. 3M film 661X provides a consistent, repeatable finish on extremely hard materials while delivering fast cut and increased throughput.
features
- Most widely used diamond lapping film
- Fast cut, increased throughput
- Flatter surface and sharp edges
- Uniform finish
- Available in discs, sheets and rolls
| Material | Diamond |
| Length | 50 ft |
| Width | 4 in |
| Connector Type | Ceramic Fibre Optic Connectors |
| Micron Grade | 15 ¼m |
| Backing Material | Film |
| Used With | Carbide |
| Color | Orange |
| Method of Attachment | Plain Back |
| Weight | 6.0 LB |
| EAN or UPC | 51111500620 |

