- 11 in Length
- 9 in Width
- Diamond Material
| Width | 9 in |
| Material | Diamond |
| Used With | Carbide |
| Micron Grade | 3 μm |
| Length | 11 in |
| Method of Attachment | PSA |
| Connector Type | Ceramic Fiber Optic Connectors |
| Color | Pink |
| Weight | 0.0 LB |
| EAN or UPC | 51111500606 |
| Width | 9 in |
| Material | Diamond |
| Used With | Carbide |
| Micron Grade | 3 μm |
| Length | 11 in |
| Method of Attachment | PSA |
| Connector Type | Ceramic Fiber Optic Connectors |
| Color | Pink |
| Weight | 0.0 LB |
| EAN or UPC | 51111500606 |