- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Length | 11 in |
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Used With | Composites |
| Color | Light Blue |
| Backing Material | Polyester Film |
| Micron Grade | 9 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51111500309 |
| Length | 11 in |
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Used With | Composites |
| Color | Light Blue |
| Backing Material | Polyester Film |
| Micron Grade | 9 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51111500309 |