- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Micron Grade | 30 μm |
| Coat Type | Open Coat |
| Method of Attachment | PSA |
| Wet or Dry | Wet or Dry |
| Backing Material | Polyester Film |
| Length | 11 in |
| Used With | Composites |
| Color | Green |
| Backing Wt. | 3 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51111499993 |

