- 12 in Diameter
- Aluminum Oxide Material
| Used With | Paint |
| Backing Material | Polyester Film |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Micron Grade | 15 μm |
| Backing Wt. | 3 mil |
| Color | Orange |
| Performance | Good |
| Dia. | 12 in |
| Weight | 0.0 LB |
| EAN or UPC | 51111499931 |

