- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Length | 11 in |
| Color | Green |
| Used With | Composites |
| Micron Grade | 30 μm |
| Backing Material | Polyester Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111499894 |
| Material | Aluminum Oxide |
| Backing Wt. | 3 mil |
| Length | 11 in |
| Color | Green |
| Used With | Composites |
| Micron Grade | 30 μm |
| Backing Material | Polyester Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111499894 |