- 5 in Diameter
- Diamond Material
description
- 3M Diamond Lapping Film 662XW has a higher diamond concentration and a stronger resin bond to give this product added durability and increased cut rate over our standard diamond lapping film. Available in 0.50, 1.0, 1.50, 3.0, 6.0 and 9.0 micron grades.
features
- A higher diamond concentration and a stronger resin bond give this product added durability and increased cut rate over our standard diamond lapping film
- Increased throughput
- Flat surface, no rounding
- Good finish
- Long abrasive life minimizes disc changes
- Available in discs, rolls and sheets
| Material | Diamond |
| Method of Attachment | Plain Back |
| Micron Grade | 0.5 ¼m |
| Color | Beige |
| Connector Type | Ceramic Fibre Optic Connectors |
| Backing Material | Film |
| Used With | Carbide |
| Diameter | 5 in |
| Dia. | 5 in |
| Weight | 1.75 LB |
| EAN or UPC | 51111499696 |

