- 11 in Length
- 9 in Width
- Diamond Material
| Width | 9 in |
| Connector Type | Ceramic Fibre Optic Connectors |
| Used With | Carbide |
| Micron Grade | 3 μm |
| Material | Diamond |
| Color | Pink |
| Length | 11 in |
| Method of Attachment | Plain Back |
| Backing Material | Film |
| Weight | 5.0 LB |
| EAN or UPC | 51111499535 |

