- 6 in Diameter
- Aluminum Oxide Material
- P150 Grit
| Backing Wt. | A Weight |
| Color | Yellow, Gold |
| Backing Material | Paper |
| Dia. | 6 in |
| Grit | P150 |
| Vacuum Support | No |
| Performance | Better |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 17.0 LB |
| EAN or UPC | 51111499177 |

