- 6 in Diameter
- Aluminum Oxide Material
- P120 Grit
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Grit | P120 |
| Performance | Better |
| Vacuum Support | No |
| Color | Yellow, Gold |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 6 in |
| Weight | 17.57 LB |
| EAN or UPC | 51111499160 |

