- 6 in Diameter
- Aluminum Oxide Material
- P100 Grit
| Material | Aluminum Oxide |
| Grit | P100 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | A Weight |
| Dia. | 6 in |
| Performance | Better |
| Vacuum Support | No |
| Color | Yellow, Gold |
| Weight | 20.8 LB |
| EAN or UPC | 51111499153 |

