- 9 in Length
- 2 3/4 in Width
- Silicon Carbide Material
| Color | Green |
| Method of Attachment | Plain Back |
| Material | Silicon Carbide |
| Micron Grade | 30 μm |
| Length | 9 in |
| Used With | Fiberglass |
| Weight | 0.018 LB |
| EAN or UPC | 51111498996 |
| Color | Green |
| Method of Attachment | Plain Back |
| Material | Silicon Carbide |
| Micron Grade | 30 μm |
| Length | 9 in |
| Used With | Fiberglass |
| Weight | 0.018 LB |
| EAN or UPC | 51111498996 |