- 5 in Diameter
- Silicon Carbide Material
description
- Silicon carbide mineral coated on a 3 mil polyester film. Available in 5.0, 9.0, 15.0 and 30.0 micron and is our standard product for silicon carbide related polishing applications in the fiber optic and metallurgical industries.
features
- Tight particle distribution
- Consistent cut rate, finish and life
- Available in discs, sheets and rolls
| Material | Silicon Carbide |
| Micron Grade | 15 ¼m |
| Color | Gray |
| Connector Type | Ceramic Fibre Optic Connectors |
| Method of Attachment | Plain Back |
| Used With | Ceramics |
| Backing Material | Film |
| Dia. | 5 in |
| Diameter | 5 in |
| Weight | 2.5 LB |
| EAN or UPC | 51111497890 |

