- 11 in Length
- 8 1/2 in Width
- Aluminum Oxide Material
| Micron Grade | 0.3 μm |
| Method of Attachment | PSA |
| Length | 11 in |
| Material | Aluminum Oxide |
| Used With | Ceramics |
| Connector Type | Ceramic Fiber Optic Connectors |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51111497869 |
| Micron Grade | 0.3 μm |
| Method of Attachment | PSA |
| Length | 11 in |
| Material | Aluminum Oxide |
| Used With | Ceramics |
| Connector Type | Ceramic Fiber Optic Connectors |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51111497869 |