- 12 in Diameter
| Micron Grade | 30 μm |
| Backing Material | Film |
| Dia. | 12 in |
| Color | Green |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111497852 |
| Micron Grade | 30 μm |
| Backing Material | Film |
| Dia. | 12 in |
| Color | Green |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.0 LB |
| EAN or UPC | 51111497852 |