- 12 in Diameter
| Micron Grade | 12 μm |
| Color | Yellow |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 12 in |
| Backing Material | Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111497821 |
| Micron Grade | 12 μm |
| Color | Yellow |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 12 in |
| Backing Material | Film |
| Weight | 0.0 LB |
| EAN or UPC | 51111497821 |